Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Carbon Heather, 3XLT

  • Mfr # 100614-026

  • Zoro # G402191419


product price:  $74.99
/ea

Key Features

Series
Paxton Rain Defender
Color
Carbon Heather
Number of Outside Pockets
2
Cuff Style
Rib Knit
Size
3XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100614-026
Zoro #
G402191419
UPC #
886859468631
Country of Origin
Viet Nam

Dimensions

Size
3XL
Size - Body Type
Tall

Details

Item
Hooded Sweatshirt
Series
Paxton Rain Defender
Color
Carbon Heather
Number of Outside Pockets
2
Cuff Style
Rib Knit
Fabric Weight
13oz
Water-Resistant
Yes
Closure Type
Zipper
Gender
Men's
Fit
Loose
Material
55% Cotton, 45% Polyester

Description

TS0614 M RD LseFit HW FZip Swtshrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.