Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Carbon Heather, L Tall

  • Mfr # 100614-026

  • Zoro # G502193498


product price:  $74.99
/ea

Key Features

Color
Carbon Heather
Series
Paxton Rain Defender
Size - Body Type
Tall
Number of Outside Pockets
2
Material
55% Cotton, 45% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100614-026
Zoro #
G502193498
UPC #
886859468693
Country of Origin
Viet Nam

Dimensions

Size - Body Type
Tall
Size
L

Details

Item
Hooded Sweatshirt
Color
Carbon Heather
Series
Paxton Rain Defender
Number of Outside Pockets
2
Material
55% Cotton, 45% Polyester
Closure Type
Zipper
Fabric Weight
13oz
Fit
Loose
Gender
Men's
Water-Resistant
Yes
Cuff Style
Rib Knit

Description

TS0614 M RD LseFit HW FZip Swtshrt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.