
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Carbon Heather, 2XLT
Mfr # 100614-026
Zoro # G702191331
product price:Â $74.99
/eaKey Features
Water-Resistant
Yes
Series
Paxton Rain Defender
Fabric Weight
13oz
Material
55% Cotton, 45% Polyester
Color
Carbon Heather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100614-026
Zoro #
G702191331
UPC #
886859468600
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Tall
Size
2XL
Details
Item
Hooded Sweatshirt
Water-Resistant
Yes
Series
Paxton Rain Defender
Fabric Weight
13oz
Material
55% Cotton, 45% Polyester
Color
Carbon Heather
Cuff Style
Rib Knit
Number of Outside Pockets
2
Fit
Loose
Closure Type
Zipper
Gender
Men's
Description
TS0614 M RD LseFit HW FZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.