
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Carbon Heather, L
Mfr # 100614-026
Zoro # G802191163
product price:Â $71.49
/eaKey Features
Size - Body Type
Regular
Closure Type
Zipper
Gender
Men's
Series
Paxton Rain Defender
Color
Carbon Heather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100614-026
Zoro #
G802191163
UPC #
886859468488
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
L
Details
Item
Hooded Sweatshirt
Closure Type
Zipper
Gender
Men's
Series
Paxton Rain Defender
Color
Carbon Heather
Water-Resistant
Yes
Fabric Weight
13oz
Cuff Style
Rib Knit
Material
55% Cotton, 45% Polyester
Fit
Loose
Number of Outside Pockets
2
Description
TS0614 M RD LseFit HW FZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.