
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, New Navy, 2XL
Mfr # 100614-472
Zoro # G402191297
product price:Â $69.99
/eaKey Features
Number of Outside Pockets
2
Series
Paxton Rain Defender
Material
55% Cotton, 45% Polyester
Gender
Men's
Color
New Navy
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100614-472
Zoro #
G402191297
UPC #
886859469140
Country of Origin
Viet Nam
Dimensions
Size
2XL
Size - Body Type
Regular
Details
Item
Hooded Sweatshirt
Number of Outside Pockets
2
Series
Paxton Rain Defender
Material
55% Cotton, 45% Polyester
Gender
Men's
Color
New Navy
Closure Type
Zipper
Cuff Style
Rib Knit
Fabric Weight
13oz
Water-Resistant
Yes
Fit
Loose
Description
TS0614 M RD LseFit HW FZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.