Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, New Navy, 2XL

  • Mfr # 100615-472

  • Zoro # G502191920


product price:  $64.99
/ea

Key Features

Number of Outside Pockets
1
Water-Resistant
Yes
Series
Paxton Rain Defender
Cuff Style
Rib Knit
Size
2XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100615-472
Zoro #
G502191920
UPC #
886859461984
Country of Origin
Viet Nam

Dimensions

Size
2XL
Size - Body Type
Regular

Details

Item
Hooded Sweatshirt
Number of Outside Pockets
1
Water-Resistant
Yes
Series
Paxton Rain Defender
Cuff Style
Rib Knit
Fit
Loose
Gender
Men's
Material
55% Cotton, 45% Polyester
Fabric Weight
13oz
Closure Type
Pullover
Color
New Navy

Description

TS0615 M RD Loose Fit HW SwT-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.