
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, Black, 3XL Tall
Mfr # 100615-001
Zoro # G502193405
product price:Â $69.99
/eaKey Features
Water-Resistant
Yes
Gender
Men's
Color
Black
Cuff Style
Rib Knit
Series
Paxton Rain Defender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100615-001
Zoro #
G502193405
UPC #
886859298436
Country of Origin
Viet Nam
Dimensions
Size
3XL
Size - Body Type
Tall
Details
Item
Hooded Sweatshirt
Water-Resistant
Yes
Gender
Men's
Color
Black
Cuff Style
Rib Knit
Series
Paxton Rain Defender
Closure Type
Pullover
Number of Outside Pockets
1
Fit
Loose
Fabric Weight
13oz
Material
55% Cotton, 45% Polyester
Description
TS0615 M RD Loose Fit HW SwT-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.