
Men's Paxton Rain Defender Hooded Sweatshirt, 55% Cotton/45% Polyester, 13oz, New Navy, 2XL
Mfr # 100617-472
Zoro # G502191739
product price:Â $73.15
/eaKey Features
Color
New Navy
Closure Type
1/4 Zip
Water-Resistant
Yes
Cuff Style
Rib Knit
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100617-472
Zoro #
G502191739
UPC #
886859461861
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
2XL
Details
Item
Hooded Sweatshirt
Color
New Navy
Closure Type
1/4 Zip
Water-Resistant
Yes
Cuff Style
Rib Knit
Gender
Men's
Fit
Loose
Series
Paxton Rain Defender
Fabric Weight
13oz
Number of Outside Pockets
1
Material
55% Cotton, 45% Polyester
Description
TS0617 M RD LseFit HW QZip Swtshrt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.