
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, 3XL Tall
Mfr # 104138-DKH
Zoro # G402194397
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Fit
Loose
Gender
Men's
Closure Type
Button Down
Series
Force Sun Defender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104138-DKH
Zoro #
G402194397
UPC #
192776380346
Country of Origin
India
Dimensions
Size - Body Type
Tall
Size
3XL
Details
Item
FR Force Long Sleeve Shirt
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Fit
Loose
Gender
Men's
Closure Type
Button Down
Series
Force Sun Defender
Fabric Weight
4.7oz
Neck Style
Open Collar
Color
Dark Khaki
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.