
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Gray, M
Mfr # 104138-GRY
Zoro # G902190844
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Fit
Loose
Gender
Men's
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Fabric Weight
4.7oz
Series
Force Sun Defender
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104138-GRY
Zoro #
G902190844
UPC #
192776318035
Country of Origin
India
Dimensions
Size - Body Type
Regular
Size
M
Details
Item
FR Force Long Sleeve Shirt
Fit
Loose
Gender
Men's
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Color
Gray
Fabric Weight
4.7oz
Series
Force Sun Defender
Closure Type
Button Down
Neck Style
Open Collar
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.