Zoro Homepage

Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Navy, 4XL

  • Mfr # 104138-I26

  • Zoro # G302194299


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Neck Style
Open Collar
Fit
Loose
Series
Force Sun Defender
Gender
Men's
Fabric Weight
4.7oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104138-I26
Zoro #
G302194299
UPC #
192776450063
Country of Origin
Nicaragua

Dimensions

Size - Body Type
Regular
Size
4XL

Details

Item
FR Force Long Sleeve Shirt
Neck Style
Open Collar
Fit
Loose
Series
Force Sun Defender
Gender
Men's
Fabric Weight
4.7oz
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Closure Type
Button Down
Color
Navy

Description

TW4138 M FR Force Org Fit LS Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.