
Mens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Navy, XL Tall
Mfr # 104138-I26
Zoro # G802194270
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Button Down
Gender
Men's
Series
Force Sun Defender
Fabric Weight
4.7oz
Neck Style
Open Collar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104138-I26
Zoro #
G802194270
UPC #
192776450308
Country of Origin
Nicaragua
Dimensions
Size
XL
Size - Body Type
Tall
Details
Item
FR Force Long Sleeve Shirt
Closure Type
Button Down
Gender
Men's
Series
Force Sun Defender
Fabric Weight
4.7oz
Neck Style
Open Collar
Color
Navy
Fit
Loose
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Description
TW4138 M FR Force Org Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.