Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Steel Blue, L

  • Mfr # 104147-437

  • Zoro # G002190928


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Fabric Weight
4.7oz
Fit
Relaxed
Size - Body Type
Regular
Neck Style
Button Down
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104147-437
Zoro #
G002190928
UPC #
192776485478
Country of Origin
Nicaragua

Dimensions

Size
L
Size - Body Type
Regular

Details

Item
FR Force Long Sleeve Shirt
Fabric Weight
4.7oz
Fit
Relaxed
Neck Style
Button Down
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Closure Type
Button Down
Series
Force Sun Defender
Color
Steel Blue
Gender
Women's

Description

TW4138 W FR Force Rlxd Fit LS Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.