
Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Steel Blue, S
Mfr # 104147-437
Zoro # G402191068
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Closure Type
Button Down
Fit
Relaxed
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Size - Body Type
Regular
Neck Style
Button Down
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104147-437
Zoro #
G402191068
UPC #
192776485539
Country of Origin
Nicaragua
Dimensions
Size - Body Type
Regular
Size
S
Details
Item
FR Force Long Sleeve Shirt
Closure Type
Button Down
Fit
Relaxed
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Neck Style
Button Down
Fabric Weight
4.7oz
Series
Force Sun Defender
Gender
Women's
Color
Steel Blue
Description
TW4138 W FR Force Rlxd Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.