
Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, XXL
Mfr # 104147-DKH
Zoro # G002191079
product price: $119.99
/ea
Free Shipping & Returns
Key Features
Neck Style
Button Down
Gender
Women's
Size - Body Type
Regular
Fabric Weight
4.7oz
Fit
Relaxed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104147-DKH
Zoro #
G002191079
UPC #
192776469850
Country of Origin
India
Dimensions
Size
XXL
Size - Body Type
Regular
Details
Item
FR Force Long Sleeve Shirt
Neck Style
Button Down
Gender
Women's
Fabric Weight
4.7oz
Fit
Relaxed
Color
Dark Khaki
Closure Type
Button Down
Series
Force Sun Defender
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Description
TW4138 W FR Force Rlxd Fit LS Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.