Zoro Homepage

Womens FR Force Sun Defender L/S Shirt, 4.7oz FR Twill: (50% Lensing/38% Aramid), Dark Khaki, M

  • Mfr # 104147-DKH

  • Zoro # G802190951


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Gender
Women's
Size - Body Type
Regular
Fit
Relaxed
Closure Type
Button Down
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104147-DKH
Zoro #
G802190951
UPC #
192776469737
Country of Origin
India

Dimensions

Size - Body Type
Regular
Size
M

Details

Item
FR Force Long Sleeve Shirt
Color
Dark Khaki
Gender
Women's
Fit
Relaxed
Closure Type
Button Down
Material Trade Name
50% Lenzing FR/38% Aramid/10% Polyaminde/2% Anti-Stat
Series
Force Sun Defender
Neck Style
Button Down
Fabric Weight
4.7oz

Description

TW4138 W FR Force Rlxd Fit LS Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.