WellingBoot, LightBrown, Men's, 9-1/2, W, PR

  • Mfr # FQ1414-M
  • Zoro # G324972639
product price: 
$
206.99
/pr
Free Shipping & Returns

Key Features

Insole Material
Polyurethane
Color
Light Brown
Insole Technology
INSITE(R) Footbed
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FQ1414-M
Zoro #
G324972639
UPC #
840295832579
Country of Origin
Cambodia

Dimensions

Heel Height
1/2 in
Width
W
Overall Height
11 in
Size
9 1/2

Details

Insole Material
Polyurethane
Color
Light Brown
Insole Technology
INSITE(R) Footbed
Chain Saw Cut-Resistant
No
Includes Metatarsal Guard
No
Shank Material
Fiberglass
Chemical-Resisting Sole
Yes
Heel Definition
Defined Heel
Insulated
No
Waterproof
Yes
Midsole Material
EVA
Toe Cap Material
Composite
Slip-Resistance Value - SATRA Forefoot - Wet
0.82
Midsole Technology
Anti-Fatigue, Cushioned, Rebounding
Manufacturer-Suggested Sole Slip Rating
Best
Gender
Men's
Item
Wellington Boot
Liner Material
Synthetic Fabric
Outsole Material
Rubber
Footwear Style
Wellington Boot
Includes Shank
Yes
Ninety-Degree Heel
Yes
Puncture-Resistant Sole
No
Toe Type
Safety-Toe
Maximum Heat Rating
572 Degrees F
Slip-Resistance Value - SATRA Heel - Dry
0.96
Style Number
FQ1414-M
Metal Chip-Resisting Sole
Yes
All-Leather Upper
Yes
Construction
Cemented
Upper Material
Leather
Slip-Resistance Value - SATRA Forefoot - Dry
0.94
Slip-Resistance Value - SATRA Heel - Wet
0.83
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I), Slip Resistant (SR)
Closure
Pull On
Liner Technology
FastDry(R)
Heel Technology
90 Degrees Heel with Ladder Lock Grips
Oil-Resisting Sole
Yes
Metatarsal Guard
No
Wire Color
Light Brown

Description

Wellington Boot, Closure Pull On, Color Light Brown, Width W, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9 1/2, Static Dissipative No, Style Number FQ1414-M, Toe Cap Material Composite, Insulated No, Waterproof Yes, Overall Height 11 in, For Outdoor Traction Yes, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.