Women's 6-Inch Work Boot, 8 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 8M

  • Zoro # G305817898


product price:  $167.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6225-W SZ: 8M
Zoro #
G305817898
UPC #
847816084875
Country of Origin
Brunei Darussalam

Dimensions

Size
8
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
8

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulated
No
Oil Resisting Sole
Yes
Resists
Water
Footwear Construction Type
Welted
Insulation Type
None
Standards
ASTM 2413-18 EH, ASTM F2413-18
Metal Chip Resisting Sole
Yes
Upper Boot Material
All Leather
Predominant Footwear Color
Brown
Static Dissipative
No
Chain Saw Cut Resistant
No
Electrical Hazard Rated
Yes
Puncture Resistant Insole
No
Max. Heat Rating
300 Degrees F
Liner Material
Mesh
Conductive
No
Removable Insole
Yes
Wide Toe Cap
No
Completely Non Metallic
No
Toe Shape
Round
Insole System
Removable PU
Ninety Degree Heel
No
Non Metallic Upper
No
Metatarsal Guard
No
Waterproof Type
Waterproof Membrane
Closure Type
Lace
Features
Fastdry Technology
Chemical Resisting Sole
Yes
Footwear Shank Type
Steel
Midsole Material
Polyurethane
Footwear Construction
Welted
Manufacturers Suggested Sole Slip Rating
Better
For Outdoor Traction
No
Non-Marking Sole
Yes
Last Number or Name
FW6225
Upper Color
Brown
Insole Material
Polyurethane
Shank Material
Steel
Footwear Style
6 in Work Boot
Footwear Sole Pattern
Wedge
Upper Material Description
Leather
Footwear Closure Type
Lace
Outsole Color
Yellow
Footwear Shank
Yes
Midsole Technology
Welt
Non-Marking Upper
No
Slip Resistant
Yes
Laces Color
Brown
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Lugs
Metal
Insole Color
Black
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Metatarsal Guard Style
None
Outsole Technology
Wedge Outsole
Slip-Resistance Rating (SATRA Test Values)
Yes
Heat Resistant
Yes
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Oily
0.39
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Closure
Lace Up
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Insole Technology
Removable
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Slip-Resistance Value - SATRA Heel - Dry
0.46
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Construction
Welted
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - SATRA Heel - Wet
0.43
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Midsole Material (PRINT)
Polyurethane
Insole Material (PRINT)
Polyurethane
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Liner Material (PRINT)
Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Gender (PRINT)
Women's
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Better

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 8, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.