Shop CARHARTT

Women's 6-Inch Work Boot, 7 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 7M
  • Zoro # G905817922

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FW6225-W SZ: 7M
Zoro #
G905817922
UPC #
847816084851
Country of Origin
Brunei Darussalam
Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Footwear Shank Type
Steel
Metatarsal Guard
No
Completely Non Metallic
No
For Outdoor Traction
Yes
Puncture Resistant Insole
No
Waterproof Type
Waterproof Membrane
Upper Color
Brown
Max. Heat Rating
300 Degrees F
Chain Saw Cut Resistant
No
Chemical Resisting Sole
Yes
Liner Material
Mesh
Metal Chip Resisting Sole
Yes
Conductive
No
Oil Resisting Sole
Yes
Non Metallic Upper
No
Upper Boot Material
All Leather
Removable Insole
Yes
Footwear Construction Type
Welted
Insulation Type
None
Electrical Hazard Rated
Yes
Insulated
No
Midsole Material
Polyurethane
Footwear Closure Type
Lace
Wide Toe Cap
No
Resists
Water
Features
Fastdry Technology
Last Number or Name
FW6225
Predominant Footwear Color
Brown
Footwear Style
6 in Work Boot
Footwear Construction
Welted
Manufacturers Suggested Sole Slip Rating
Better
Static Dissipative
No
Standards
ASTM 2413-18 EH, ASTM F2413-18
Toe Shape
Round
Non-Marking Sole
Yes
Ninety Degree Heel
No
Insole System
Removable PU
Upper Material Description
Leather
Insole Material
Polyurethane
Closure Type
Lace
Footwear Sole Pattern
Wedge
Heat Resistant
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Yes
Midsole Technology
Welt
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Non-Marking Upper
No
Laces Color
Brown
Insole Color
Black
Outsole Color
Yellow
Lugs
Metal
Outsole Technology
Wedge Outsole
Footwear Shank
Yes
Toe Style
Round Toe
Metatarsal Guard Style
None
Insole Technology
Removable
Style Family
6-Inch Work Boot
Construction
Welted
All-Leather Upper
Yes
Toe Cap Material
Steel
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Slip-Resistance Value - SATRA Heel - Wet
0.43
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Slip-Resistance Value - SATRA Heel - Oily
0.39
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Polyurethane
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Oil-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Chemical-Resisting Sole (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Insole Material (PRINT)
Polyurethane
Ninety-Degree Heel (PRINT)
No
Gender (PRINT)
Women's
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
7
Width
M
Height
6 in
Footwear Width
M
Heel Height
0 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
7

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.