Women's Athletic Shoe, Black, 6 1/2, FC2461-W
Mfr # FC2461-W 6.5M
Zoro # G416526139
product price:Â $88.45
/pr
Free Shipping & Returns
Key Features
Gender
Women's
Color
Black
Style Number
FC2461-W
Waterproof
No
Completely Non Metallic
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
FC2461-W 6.5M
Zoro #
G416526139
UPC #
840295817651
Country of Origin
Bangladesh
Dimensions
Size
6 1/2
Overall Height
3 in
Width
M
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 6 1/2, Static Dissipative No, Style Number FC2461-W, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.