Shop NAUTILUS SAFETY FOOTWEAR

Men's Athletic Shoe, Black, 14, N5120

  • Mfr # N5120-14D
  • Zoro # G015830323

product price: 
$
81.19
/pr

Key Features

Gender
Men's
Color
Black
Size
14
Style Number
N5120
Waterproof
No
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N5120-14D
Zoro #
G015830323
UPC #
198311005729
Country of Origin
China

Dimensions

Size
14
Width
D
Overall Height
4 in

Details

Item
Athletic Shoe
Gender
Men's
Color
Black
Style Number
N5120
Waterproof
No
Closure
Lace Up
Non Metallic Upper
Yes
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 10)
Insulation Technology
No
Oil-Resisting Sole
Yes
Wide Toe Cap
Yes
Construction
Cemented
Liner Material
Fabric, Mesh
Heel Definition
Flat Heel
Midsole Material
Thermal Plastic
Toe Cap Material
Carbon Fiber
Conductive
No
Insole Technology
Anti-Fatigue, Removable Insole
Maximum Heat Rating
160 Degrees F
Electrical Hazard Rated
No
Manufacturer-Suggested Sole Slip Rating
Best
Insole Material
Polyurethane
Static Dissipative
Yes
Outsole Material
Rubber
Upper Material
Mesh
Liner Technology
Moisture Wicking
Non-Marking Sole
No
For Outdoor Traction
No
Removable Insole
Yes
Chemical-Resisting Sole
Yes
Toe Shape
Round
Insulated
No
Metatarsal Guard
No
Metal Chip-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Completely Non Metallic
Yes
Style Family
Athletic Shoe
All-Leather Upper
No
Includes Metatarsal Guard
No
Toe Type
Safety-Toe
Footwear Style
Athletic Shoe

Description

Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width D, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 14, Static Dissipative Yes, Style Number N5120, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 4 in, For Outdoor Traction No, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.