Women's Athletic Shoe, Black, 7 1/2, FC2461-W
Mfr # FC2461-W 7.5M
Zoro # G416526030
product price:Â $88.45
/pr
Free Shipping & Returns
Key Features
Wide Toe Cap
No
Non-Marking Sole
Yes
Shank Material
Nylon
Insole Material
Polyurethane
Toe Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
FC2461-W 7.5M
Zoro #
G416526030
UPC #
840295817675
Country of Origin
Bangladesh
Dimensions
Size
7 1/2
Width
M
Overall Height
3 in
Description
Athletic Shoe, Style Family Athletic Shoe, Closure Lace Up, Color Black, Width M, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic Yes, Construction Cemented, Electrical Hazard Rated No, Conductive No, Color Family Black, Size 7 1/2, Static Dissipative No, Style Number FC2461-W, Toe Cap Material Carbon Fiber, Insulated No, Waterproof No, Overall Height 3 in, For Outdoor Traction No, 1 Pair
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.