Women's BD5383 W RF RlxdFit Jean 20 SHT Denim Relaxed Willow

  • Mfr # BD5383-W / 105383-H6420SHT

  • Zoro # G211415317


product price:  $66.49
/ea

Key Features

Size
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BD5383-W / 105383-H6420SHT
Zoro #
G211415317
UPC #
197219019401
Country of Origin
Colombia

Dimensions

Size
20
Size-Body Type
Short

Details

Color
Willow

Description

Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 10.6-ounce, 82% Cotton, 16% Polyester, 2% Spandex, Rugged Flex durable stretch technology for ease of movement, Mid rise; sits just below the waist, Higher back rise for added coverage, Stretch Waistband that moves with you, Relaxed fit through the hip and thigh, Straight leg opening, Imported Classic jeans that let you move with ease. Built-in stretch gives these women's Carhartt jeans a comfortable, easy-moving feel. Their relaxed fit offers a little extra room in the seat and thigh for easy movement.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.