Shop CARHARTT
See all product information
Create Account
Women's BD5383 W RF RlxdFit Jean 26 TLL Denim Relaxed Willow
Mfr # BD5383-W / 105383-H6426TLL
Zoro # G711415428
product price:Â
$
60.00
/ea
Key Features
Size
26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BD5383-W / 105383-H6426TLL
- Zoro #
- G711415428
- UPC #
- 197219019548
- Country of Origin
- Colombia
Dimensions
- Size
- 26
- Size-Body Type
- Tall
Details
- Color
- Willow
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 10.6-ounce, 82% Cotton, 16% Polyester, 2% Spandex, Rugged Flex durable stretch technology for ease of movement, Mid rise; sits just below the waist, Higher back rise for added coverage, Stretch Waistband that moves with you, Relaxed fit through the hip and thigh, Straight leg opening, Imported Classic jeans that let you move with ease. Built-in stretch gives these women's Carhartt jeans a comfortable, easy-moving feel. Their relaxed fit offers a little extra room in the seat and thigh for easy movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.