Shop CARHARTT
See all product information
Create Account
Women's BD5383 W RF RlxdFit Jean 4 REG Denim Relaxed Willow
Mfr # BD5383-W / 105383-H644REG
Zoro # G911414320
product price:Â
$
59.99
/ea
Key Features
Size
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BD5383-W / 105383-H644REG
- Zoro #
- G911414320
- UPC #
- 195836193603
- Country of Origin
- Colombia
- Color
- Willow
Description
Exclusive trimming, Turn garment inside out, Machine wash warm like colors, Non chlorine bleach, Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 10.6-ounce, 82% Cotton, 16% Polyester, 2% Spandex, Rugged Flex durable stretch technology for ease of movement, Mid rise; sits just below the waist, Higher back rise for added coverage, Stretch Waistband that moves with you, Relaxed fit through the hip and thigh, Straight leg opening, Imported Classic jeans that let you move with ease. Built-in stretch gives these women's Carhartt jeans a comfortable, easy-moving feel. Their relaxed fit offers a little extra room in the seat and thigh for easy movement.