Shop CARHARTT
See all product information
Create Account
Women's BN5113 W RlxdFit Cnvs Pnt 16 TLL Non Denim Relaxed Black
Mfr # BN5113-W / 105113-N0416TLL
Zoro # G711415473
product price:Â
$
59.99
/ea
Key Features
Size
16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BN5113-W / 105113-N0416TLL
- Zoro #
- G711415473
- UPC #
- 195836881463
- Country of Origin
- India
Dimensions
- Size
- 16
- Size-Body Type
- Tall
Details
- Color
- Black
Description
Exclusive Trimming, Turn garment inside out, Machine wash warm like colors, Non-Chlorine Bleach, Tumble dry low, Do not use fabric softeners, Cool iron, Do not dry clean 8.5-ounce, 98% cotton/2% spandex canvas, Rugged Flex durable stretch technology for ease of movement, Mid-rise; sits slightly below the waist, Easy fit through the hip and thigh, Utility pockets and loop, Triple-stitched main seams, Straight leg opening, Imported Built-in stretch gives these women's Carhartt canvas pants a comfortable, easy-moving feel. Midweight canvas and a stretch waistband offer everyday comfort. Their relaxed fit means a little extra room in the seat and thigh for easy movement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.