Women's Chelsea Boot, 9 M, Brown, FN6294-W

  • Mfr # FN6294-W 9M

  • Zoro # G616526021


product price: $149.99
/pr
Free Shipping & Returns

Key Features

Metatarsal Guard
No
Completely Non Metallic
No
Shank Material
Steel
Non Metallic Upper
Yes
Insulated
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN6294-W 9M
Zoro #
G616526021
UPC #
840295824819
Country of Origin
China

Dimensions

Size
9
Width
M
Overall Height
6 in

Details

Metatarsal Guard
No
Completely Non Metallic
No
Shank Material
Steel
Non Metallic Upper
Yes
Insulated
No
Removable Insole
Yes
Toe Shape
Round
Waterproof
No
Upper Material
Leather
Gender
Women's
Electrical Hazard Rated
Yes
Non-Marking Sole
Yes
Wide Toe Cap
No
Outsole Material
Rubber
Liner Material
Fabric
Item
Chelsea Boot
Static Dissipative
No
Midsole Material
EVA
Color
Brown
For Outdoor Traction
Yes
Style Number
FN6294-W
Conductive
No
Manufacturer-Suggested Sole Slip Rating
Better
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Insole Technology
Anti-Fatigue, Dual Density, Removable Insole
Construction
Cemented
Maximum Heat Rating
572 Degrees F
Insole Material
Polyurethane
Midsole Technology
Insite Footbes
All-Leather Upper
Yes
Oil-Resisting Sole
Yes
Heel Definition
Defined Heel
Style Family
Chelsea Boot
Puncture-Resistant Sole
No
Metal Chip-Resisting Sole
Yes
Closure
Slip On
ASTM Standards Met
Compression (C), Impact (I), Static Dissipative (SD 35)
Toe Cap Material
Steel

Description

6-Inch Work Boot, Style Family Chelsea Boot, Closure Slip On, Color Brown, Width M, Heel Definition Defined Heel, Non Metallic Upper Yes, Non-Marking Sole Yes, Completely Non Metallic No, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Size 9, Static Dissipative No, Style Number FN6294-W, Toe Cap Material Steel, Insulated No, Waterproof No, Overall Height 6 in, For Outdoor Traction Yes, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.