Women's Clarksburg Hooded Sweatshirt, 55% Cotton/45% Polyester, 10.5oz, Carbon Heather, 2X

  • Mfr # 102788-CRH

  • Zoro # G202190490


product price:  $59.99
/ea

Key Features

Size - Body Type
Regular
Closure Type
Zipper
Cuff Style
Rib Knit
Series
Clarksburg
Material
55% Cotton, 45% Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102788-CRH
Zoro #
G202190490
UPC #
192776430683
Country of Origin
Viet Nam

Dimensions

Size - Body Type
Regular
Size
2X

Details

Item
Hooded Sweatshirt
Closure Type
Zipper
Cuff Style
Rib Knit
Series
Clarksburg
Material
55% Cotton, 45% Polyester
Fit
Relaxed
Color
Carbon Heather
Gender
Women's
Fabric Weight
10.5oz

Description

TS0122 W Rilaxed Fitt MW FZip SwT-Shirt

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.