
Women's Clarksburg Hooded Sweatshirt, 55% Cotton/45% Polyester, 10.5oz, Carbon Heather, 3X
Mfr # 102788-CRH
Zoro # G202190469
product price:Â $59.99
/eaKey Features
Cuff Style
Rib Knit
Size - Body Type
Regular
Fabric Weight
10.5oz
Series
Clarksburg
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102788-CRH
Zoro #
G202190469
UPC #
192776430713
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
3X
Details
Item
Hooded Sweatshirt
Cuff Style
Rib Knit
Fabric Weight
10.5oz
Series
Clarksburg
Gender
Women's
Color
Carbon Heather
Closure Type
Zipper
Fit
Relaxed
Material
55% Cotton, 45% Polyester
Description
TS0122 W Rilaxed Fitt MW FZip SwT-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.