
Women's Clarksburg Hooded Sweatshirt, 55% Cotton/45% Polyester, 10.5oz, Carbon Heather, L
Mfr # 102788-CRH
Zoro # G202190445
product price:Â $59.99
/eaKey Features
Cuff Style
Rib Knit
Closure Type
Zipper
Gender
Women's
Fabric Weight
10.5oz
Size - Body Type
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102788-CRH
Zoro #
G202190445
UPC #
192776430744
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
L
Details
Item
Hooded Sweatshirt
Cuff Style
Rib Knit
Closure Type
Zipper
Gender
Women's
Fabric Weight
10.5oz
Material
55% Cotton, 45% Polyester
Fit
Relaxed
Series
Clarksburg
Color
Carbon Heather
Description
TS0122 W Rilaxed Fitt MW FZip SwT-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.