
Women's Clarksburg Hooded Sweatshirt, 55% Cotton/45% Polyester, 10.5oz, Navy, S
Mfr # 102788-412
Zoro # G602193145
product price:Â $59.99
/eaKey Features
Series
Clarksburg
Fabric Weight
10.5oz
Material
55% Cotton, 45% Polyester
Fit
Relaxed
Cuff Style
Rib Knit
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102788-412
Zoro #
G602193145
UPC #
889192616745
Country of Origin
Viet Nam
Dimensions
Size - Body Type
Regular
Size
S
Details
Item
Hooded Sweatshirt
Series
Clarksburg
Fabric Weight
10.5oz
Material
55% Cotton, 45% Polyester
Fit
Relaxed
Color
Navy
Cuff Style
Rib Knit
Gender
Women's
Closure Type
Zipper
Description
TS0122 W Rilaxed Fitt MW FZip SwT-Shirt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.