Women's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, 2XL, Aramid

  • Mfr # 105284-I26XXLREG

  • Zoro # G305657937


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with FR Drawcord Adjustable Closure, Built with Force Technology to Wick Sweat and Dry Fast, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Locker Loop Facilitates Hanging, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
105284-I26XXLREG
Zoro #
G305657937
UPC #
195836075695
Country of Origin
India

Dimensions

Size
2XL
Sleeve Length Type
Long
Minimum Chest Size
50 in
Maximum Waist Size
46 in
Size - Body Type
Regular
Minimum Waist Size
44 in
Maximum Chest Size
52 in

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with FR Drawcord Adjustable Closure, Built with Force Technology to Wick Sweat and Dry Fast, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Locker Loop Facilitates Hanging, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Women's
Stitching Material
Cotton
Collar Style
No Collar
Cuff Style
Rib Knit
ANSI Class
Not Rated
Garment Type
Sweatshirt
Hood Style
Attached Hood
Pattern
Solid
Includes Hood Drawstrings
Yes
Insulated for Cold Conditions
Yes
Sweatshirt Type
Zip-Front
Number of Pockets
2
Pocket Location
Center Waist
High-Visibility
No
Neck Style
Hoodie
Includes Hood
Yes
Waist Style
Rib Knit
Moisture-Wicking
Yes
Closure Type
Zipper

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.