Women's Flame-Resistant Hooded Sweatshirt, 25 cal/sq cm, M, Aramid

  • Mfr # 105284-I26MREG

  • Zoro # G105657953


product price:  $164.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with FR Drawcord Adjustable Closure, Built with Force Technology to Wick Sweat and Dry Fast, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Locker Loop Facilitates Hanging, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
105284-I26MREG
Zoro #
G105657953
UPC #
195836075572
Country of Origin
India

Dimensions

Size
M
Minimum Chest Size
38 in
Maximum Chest Size
40 in
Minimum Waist Size
32 in
Size - Body Type
Regular
Maximum Waist Size
34 in
Sleeve Length Type
Long

Details

Item
Flame-Resistant Hooded Sweatshirt
Color
Blue
Fabric Weight
10.5 oz
ATPV Rating
25 cal/sq cm
Features
40% Cotton/35% Modacrylic/15% Viscose/8% Aramid/2% Antistatic FR Fleece, Attached Three-Piece Hood with FR Drawcord Adjustable Closure, Built with Force Technology to Wick Sweat and Dry Fast, Carhartt FR and NFPA 2112/Cat 3 Labels Sewn on Pocket, Fastdry Technology Keeps You Cool for All Day Comfort, Locker Loop Facilitates Hanging, Front Handwarmer Pockets with Inner Media Pocket, Vision(R) Front Zip with Nomex(R) FR Tape
Standards
ASTM F1507, NFPA 2112/CAT 3, NFPA 70E, UL Classified to NFPA 2112
Arc Flash PPE Category
3
Material Trade Name
Aramid
Gender
Women's
Garment Type
Sweatshirt
Cuff Style
Rib Knit
Waist Style
Rib Knit
Insulated for Cold Conditions
Yes
ANSI Class
Not Rated
Hood Style
Attached Hood
Number of Pockets
2
Collar Style
No Collar
Includes Hood
Yes
Includes Hood Drawstrings
Yes
Closure Type
Zipper
High-Visibility
No
Moisture-Wicking
Yes
Sweatshirt Type
Zip-Front
Stitching Material
Cotton
Neck Style
Hoodie
Pocket Location
Center Waist
Pattern
Solid

Description

ANSI Class Not Rated, ATPV Rating 25 cal/sq cm, Arc Flash PPE Category 3, Collar Style No Collar, Color Blue, Fabric Weight 10.5 oz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.