Women's Flame Resistant Pants, 11 cal/sq cm, 2XL 9 oz Aramid

  • Mfr # 105015-DKH20SHT

  • Zoro # G105657670


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
40 1/4 in x 30 in
Material Trade Name
Aramid
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
40 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105015-DKH20SHT
Zoro #
G105657670
UPC #
195836106207
Country of Origin
Pakistan

Dimensions

Size
40 1/4 in x 30 in
Maximum Waist Size
40 1/4 in
Tag Size
40 1/4 x 30
Womens Size
20
Minimum Waist Size
38 1/4 in

Details

Item
Flame Resistant Pants
Material Trade Name
Aramid
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Color
Khaki
Gender
Women's
Inseam
30 in
Standards
NFPA 2112, NFPA 2112/CAT 2, NFPA 70E
Pant Type
Work Pant
Waist Rise
Mid Rise
Waist Closure
Button
Includes Belt Loops
Yes
Pant Fit
Relaxed Fit
Features
98% Cotton/2% Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening
Number of Pockets
2
Moisture-Wicking
No
Will Fit Over Boots
No
Leg Fit
Straight Leg
Insulated for Cold Conditions
No
High-Visibility
No
Stitching Material
Cotton
Arc Flash PPE Category
2
Jean Wash
Dark
Includes Cargo Pocket
No
ANSI Class
Not Rated

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.