Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Flame Resistant Pants, 11 cal/sq cm, L 9 oz Aramid

  • Mfr # 105015-DKH14TLL

  • Zoro # G305657630


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
34 in x 34 in
Material Trade Name
Aramid
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105015-DKH14TLL
Zoro #
G305657630
UPC #
195836106382
Country of Origin
Pakistan

Dimensions

Size
34 in x 34 in
Maximum Waist Size
34 in
Tag Size
34 x 34
Womens Size
14
Minimum Waist Size
32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Aramid
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Color
Khaki
Gender
Women's
Inseam
34 in
Standards
NFPA 2112, NFPA 2112/CAT 2, NFPA 70E
Waist Rise
Mid Rise
Insulated for Cold Conditions
No
Moisture-Wicking
No
Number of Pockets
2
High-Visibility
No
Jean Wash
Dark
Pant Fit
Relaxed Fit
Waist Closure
Button
Arc Flash PPE Category
2
Features
98% Cotton/2% Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening
Stitching Material
Cotton
Will Fit Over Boots
No
Pant Type
Work Pant
Leg Fit
Straight Leg
Includes Belt Loops
Yes
Includes Cargo Pocket
No
ANSI Class
Not Rated

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.