Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Women's Flame Resistant Pants, 11 cal/sq cm, S 9 oz Aramid

  • Mfr # 105015-DKH8TLL

  • Zoro # G905657634


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Size
31 in x 34 in
Material Trade Name
Aramid
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Maximum Waist Size
31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
105015-DKH8TLL
Zoro #
G905657634
UPC #
195836106474
Country of Origin
Pakistan

Dimensions

Size
31 in x 34 in
Maximum Waist Size
31 in
Tag Size
31 x 34
Womens Size
8
Minimum Waist Size
29 in

Details

Item
Flame Resistant Pants
Material Trade Name
Aramid
ATPV Rating
11 cal/sq cm
Fabric Weight
9 oz
Color
Khaki
Gender
Women's
Inseam
34 in
Standards
NFPA 2112, NFPA 2112/CAT 2, NFPA 70E
Insulated for Cold Conditions
No
Waist Rise
Mid Rise
Number of Pockets
2
Jean Wash
Dark
Will Fit Over Boots
No
Pant Fit
Relaxed Fit
Arc Flash PPE Category
2
Includes Cargo Pocket
No
Stitching Material
Cotton
Leg Fit
Straight Leg
Moisture-Wicking
No
High-Visibility
No
Waist Closure
Button
Includes Belt Loops
Yes
Features
98% Cotton/2% Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening
Pant Type
Work Pant
ANSI Class
Not Rated

Description

ATPV Rating 11 cal/sq cm, Arc Flash PPE Category 2, Color Khaki, Fabric Weight 9 oz, Features 98 Percent Cotton/2 Percent Spandex FR Canvas, Arc-Resistant Button Closure at Waist, Brass Zipper Fly with High Temperature-Resistant FR Zipper Tape, Built to Move with Rugged Flex Stretch Technology, Carhartt FR Label Sewn on Back Pocket, Cell Phone Utility Pocket, Higher Back Rise for Added Coverage, Sewn-On-Seam Belt Loops, Two Reinforced Back Pockets, Wide Leg Opening, Gender Women's

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.