Womens FR Rugged Flex Jean, 11oz 69% Cotton/30% Modacrylic/1% Spandex, Premium Dark, 16 Short

  • Mfr # 102688-417

  • Zoro # G402191020


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Pant Fit
Loose
Waist Rise
Mid Rise
Series
Rugged Flex
Fabric Weight
11oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
102688-417
Zoro #
G402191020
UPC #
889192662490
Country of Origin
Nicaragua

Dimensions

Size
16

Details

Item
FR Rugged Flex Jean
Inseam
Short
Material Trade Name
69% Cotton/30% Modacrylic/1% Spandex
Pant Fit
Loose
Waist Rise
Mid Rise
Series
Rugged Flex
Fabric Weight
11oz
Gender
Women's
Color
Premium Dark

Description

FR Womens Rugged Flex Jean Original Fit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.