Shop CARHARTT
See all product information
Create Account
Women's Gilliam Insulated Jacket, 100% Nylon Cordura, 1.8oz, Black, XL
- Mfr # 104314-BLK
- Zoro # G402193444
product price:Â
$
99.99
/ea
Key Features
Material
100% Nylon Cordura
Fabric Weight
1.8oz
Closure Type
Zipper
Gender
Women's
Lining Material
Quilted Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104314-BLK
- Zoro #
- G402193444
- UPC #
- 192776455969
- Country of Origin
- Viet Nam
- Item
- Insulated Jacket
- Color
- Black
- Material
- 100% Nylon Cordura
- Fabric Weight
- 1.8oz
- Closure Type
- Zipper
- Gender
- Women's
- Lining Material
- Quilted Nylon
- Series
- Gilliam
- Insulated
- Yes
- Cuff Style
- Hook and Loop
- Water-Resistant
- Yes
Dimensions
- Size
- XL
- Size - Body Type
- Regular
Description
OJ2208 M RD Rilaxed Fitt LW Ins Jkt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.