This item is Discontinued.
This item is Discontinued.
Women's Henley Shirt, Cotton, 0 Pocket(s), Green, S (Discontinued)
Mfr #
WK001 SAG SML
Zoro #
G9597464
UPC # 035481427114
Country of Origin El Salvador
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WK001 SAG SML
Zoro #
G9597464
UPC #
035481427114
Country of Origin
El Salvador
Dimensions
Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
33 in to 34 in
Minimum Chest Size
33 in
Maximum Chest Size
34 in
Details
Item
Henley Shirt
Color
Green
Material
Cotton
Fabric Weight
11.5 oz
Pockets
0
Gender
Women's
Style
Henley
Type
Henley
Number of Outside Pockets
0
Description
Henley Shirt, Gender Women's, Style Henley, Material Cotton, Fabric Weight 11.5 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Long, Sleeve Length Long Sleeve, Size S, Maximum Chest Size 34 in, Minimum Chest Size 33 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.