Women's Iconic K87 Short Sleeve Pocket T-Shirt, 90% Cotton/10% Polyester, 6.75oz, Heather Gray, S
- Mfr # 103067-034
- Zoro # G902194248
product price:Â
$
19.99
/ea
Key Features
Material
100% Cotton (Heather Gray 90% Cotton/10% Poly)
Fabric Weight
6.75oz
Fit
Loose
Gender
Women's
Shirt Style
T-Shirt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103067-034
- Zoro #
- G902194248
- UPC #
- 889192811218
- Country of Origin
- Guatemala
- Item
- Short Sleeve Pocket T-Shirt
- Color
- Heather Gray
- Material
- 100% Cotton (Heather Gray 90% Cotton/10% Poly)
- Fabric Weight
- 6.75oz
- Fit
- Loose
- Gender
- Women's
- Shirt Style
- T-Shirt
- Series
- Iconic K87
Dimensions
- Size
- S
- Size - Body Type
- Regular
Description
K87 W Loose Fit HW SS Pocket T-Shirt
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.