
Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Black, XS Short
Mfr # 104049-BLK
Zoro # G802191743
product price:Â $129.99
/ea
Free Shipping & Returns
Key Features
Material
100% Washed Cotton Duck
Fabric Weight
12oz
Gender
Women's
Insulated
Yes
Lining Material
Quilted Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
104049-BLK
Zoro #
G802191743
UPC #
192776222646
Country of Origin
India
Dimensions
Size
XS
Details
Item
Insulated Bib Overall
Color
Black
Material
100% Washed Cotton Duck
Fabric Weight
12oz
Inseam
Short
Gender
Women's
Insulated
Yes
Lining Material
Quilted Nylon
Description
OR4049 W RlxdFit WshDck Ins Bib Ovrll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.