Shop CARHARTT
See all product information
Create Account
Womens Insulated Bib Overall, 12oz 100% Washed Cotton Duck, Navy, XS Tall
- Mfr # 104049-I26
- Zoro # G502193931
product price:Â
$
129.99
/ea
Free Shipping & Returns
Key Features
Material
100% Washed Cotton Duck
Fabric Weight
12oz
Gender
Women's
Lining Material
Quilted Nylon
Insulated
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104049-I26
- Zoro #
- G502193931
- UPC #
- 192776479194
- Country of Origin
- India
Dimensions
- Size
- XS
Details
- Item
- Insulated Bib Overall
- Color
- Navy
- Material
- 100% Washed Cotton Duck
- Fabric Weight
- 12oz
- Inseam
- Tall
- Gender
- Women's
- Lining Material
- Quilted Nylon
- Insulated
- Yes
Description
OR4049 W RlxdFit WshDck Ins Bib Ovrll
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.