Shop CARHARTT
Create Account
Women's OC5533 W Super Dux RlxdFit Ins Trd S REG Insulated Relaxed Gravel
Mfr # OC5533-W / 105654-GVLSREG
Zoro # G911447649
product price:Â
$
179.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OC5533-W / 105654-GVLSREG
- Zoro #
- G911447649
- UPC #
- 195836231527
- Country of Origin
- China
Description
Exclusive trimming, Machine wash warm like colors, Non chlorine bleach , Tumble dry low , Do not use fabric softeners, Cool iron, Do not dry clean 8.1-ounce, 97% Nylon / 3% Elastane with Rain Defender durable water-repellent finish, Quilt-lined insulation with 100g of 3M Thinsulate, Wind Fighter technology tames the wind, Built to move with Rugged Flex stretch technology, Adjustable hood with chin guard and hidden drawstrings, Two-way center front zipper, Storm cuffs for added protection, Two lower front pockets with side entry hand warmers , Interior hook-and-look pockets, Two-way center front zipper, Drop-tail hem, Space to customize with business logo, Imported Carhartt has been working hard since 1889 to insure you have the best gear out there to get the job done. This women's jacket is made of durable nylon with built in stretch for easy movement. The water-resistant build protects against light rain and wind, while 100-gram insulation provides warmth without adding bulk.