Shop CARHARTT
See all product information
Create Account
Women's Hooded Insulated Jacket, 100% Cotton Washed Duck, 12oz, Carhartt Brown, S
- Mfr # 104053-BRN
- Zoro # G602191929
product price:Â
$
133.99
/ea
Free Shipping & Returns
Key Features
Material
100% Cotton Washed Duck
Fabric Weight
12oz
Closure Type
Zipper
Gender
Women's
Lining Material
Quilted Nylon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 104053-BRN
- Zoro #
- G602191929
- UPC #
- 192776184357
- Country of Origin
- India
Dimensions
- Size
- S
- Size - Body Type
- Regular
Details
- Item
- Hooded Insulated Jacket
- Color
- Carhartt Brown
- Material
- 100% Cotton Washed Duck
- Fabric Weight
- 12oz
- Closure Type
- Zipper
- Gender
- Women's
- Lining Material
- Quilted Nylon
- Cuff Style
- Rib Knit Storm
- Water-Resistant
- Yes
- Insulated
- Yes
Description
J130 W LseFit WshDck Ins Active Jac
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.