Women's 6-Inch Work Boot, 6 1/2 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 6.5M
  • Zoro # G905817885
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6225-W SZ: 6.5M
Zoro #
G905817885
UPC #
847816084844
Country of Origin
Brunei Darussalam

Dimensions

Size
6 1/2
Width
M
Height
6 in
Heel Height
0 in
Footwear Width
M
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Midsole Material
Polyurethane
Footwear Sole Pattern
Wedge
Non-Marking Sole
Yes
Insole System
Removable PU
Puncture Resistant Insole
No
Metal Chip Resisting Sole
Yes
Chain Saw Cut Resistant
No
Footwear Construction Type
Welted
Footwear Shank Type
Steel
Resists
Water
Shank Material
Steel
Upper Color
Brown
Wide Toe Cap
No
Toe Shape
Round
Manufacturers Suggested Sole Slip Rating
Better
Insulated
No
Oil Resisting Sole
Yes
Static Dissipative
No
Liner Material
Mesh
Removable Insole
Yes
Conductive
No
Max. Heat Rating
300 Degrees F
Electrical Hazard Rated
Yes
Chemical Resisting Sole
Yes
Footwear Style
6 in Work Boot
Insulation Type
None
Footwear Closure Type
Lace
Features
Fastdry Technology
Non Metallic Upper
No
Closure Type
Lace
Ninety Degree Heel
No
Predominant Footwear Color
Brown
Footwear Construction
Welted
For Outdoor Traction
Yes
Upper Boot Material
All Leather
Upper Material Description
Leather
Standards
ASTM 2413-18 EH, ASTM F2413-18
Last Number or Name
FW6225
Waterproof Type
Waterproof Membrane
Completely Non Metallic
No
Insole Material
Polyurethane
Metatarsal Guard
No
Midsole Technology
Welt
Outsole Technology
Wedge Outsole
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Metatarsal Guard Style
None
Heat Resistant
Yes
Lugs
Metal
Insole Color
Black
Non-Marking Upper
No
Slip Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Yes
Toe Style
Round Toe
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Laces Color
Brown
Outsole Color
Yellow
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Style Family
6-Inch Work Boot
Toe Cap Material
Steel
Slip-Resistance Value - SATRA Heel - Wet
0.43
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Slip-Resistance Value - SATRA Heel - Dry
0.46
Slip-Resistance Value - SATRA Heel - Oily
0.39
All-Leather Upper
Yes
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Closure
Lace Up
Heel Definition
Flat Heel
Insole Technology
Removable
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Steel
Midsole Material (PRINT)
Polyurethane
Metal Chip-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Upper Material (PRINT)
Leather
Maximum Heat Rating (PRINT)
300 Degrees F
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Ninety-Degree Heel (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.