Shop CARHARTT

Women's 6-Inch Work Boot, 6 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 6M
  • Zoro # G405817927

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6225-W SZ: 6M
Zoro #
G405817927
UPC #
847816084837
Country of Origin
Brunei Darussalam

Dimensions

Size
6
Width
M
Height
6 in
Footwear Width
M
Heel Height
0 in
Boot Height
6 in
Overall Height
6 in
Size (PRINT)
6

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Shank Material
Steel
Non-Marking Sole
Yes
Closure Type
Lace
Removable Insole
Yes
Toe Shape
Round
Oil Resisting Sole
Yes
Resists
Water
Completely Non Metallic
No
Manufacturers Suggested Sole Slip Rating
Better
Waterproof Type
Waterproof Membrane
Features
Fastdry Technology
Footwear Construction
Welted
Non Metallic Upper
No
Footwear Sole Pattern
Wedge
Footwear Closure Type
Lace
Liner Material
Mesh
Insulated
No
Static Dissipative
No
Insole Material
Polyurethane
Insole System
Removable PU
Electrical Hazard Rated
Yes
Metal Chip Resisting Sole
Yes
Footwear Shank Type
Steel
Chain Saw Cut Resistant
No
Midsole Material
Polyurethane
Puncture Resistant Insole
No
Metatarsal Guard
No
Footwear Style
6 in Work Boot
Upper Color
Brown
Insulation Type
None
Ninety Degree Heel
No
Upper Boot Material
All Leather
Standards
ASTM 2413-18 EH, ASTM F2413-18
Footwear Construction Type
Welted
Chemical Resisting Sole
Yes
Max. Heat Rating
300 Degrees F
For Outdoor Traction
Yes
Wide Toe Cap
No
Conductive
No
Last Number or Name
FW6225
Predominant Footwear Color
Brown
Upper Material Description
Leather
Lugs
Metal
Metatarsal Guard Style
None
Footwear Shank
Yes
Outsole Color
Yellow
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Slip Resistant
Yes
Midsole Technology
Welt
Slip-Resistance Rating (SATRA Test Values)
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Insole Color
Black
Laces Color
Brown
Outsole Technology
Wedge Outsole
Heat Resistant
Yes
Toe Style
Round Toe
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Non-Marking Upper
No
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Heel Definition
Flat Heel
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Slip-Resistance Value - SATRA Heel - Wet
0.43
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Slip-Resistance Value - SATRA Heel - Dry
0.46
Construction
Welted
Slip-Resistance Value - SATRA Heel - Oily
0.39
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Insole Technology
Removable
Liner Material (PRINT)
Mesh
Gender (PRINT)
Women's
Midsole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Metal Chip-Resisting Sole (PRINT)
Yes
Ninety-Degree Heel (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Insole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Includes Metatarsal Guard
No
Includes Shank
Yes
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 6, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.