Shop CARHARTT

Women's 6-Inch Work Boot, 7 1/2 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 7.5M
  • Zoro # G205817912

product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FW6225-W SZ: 7.5M
Zoro #
G205817912
UPC #
847816084868
Country of Origin
Brunei Darussalam

Dimensions

Size
7 1/2
Width
M
Height
6 in
Footwear Width
M
Boot Height
6 in
Heel Height
0 in
Overall Height
6 in
Size (PRINT)
7 1/2

Details

Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Insulation Type
None
Shank Material
Steel
Non-Marking Sole
Yes
Predominant Footwear Color
Brown
Midsole Material
Polyurethane
Static Dissipative
No
Wide Toe Cap
No
Manufacturers Suggested Sole Slip Rating
Better
Footwear Closure Type
Lace
Toe Shape
Round
Closure Type
Lace
For Outdoor Traction
Yes
Footwear Sole Pattern
Wedge
Footwear Shank Type
Steel
Completely Non Metallic
No
Last Number or Name
FW6225
Resists
Water
Liner Material
Mesh
Insulated
No
Upper Color
Brown
Insole System
Removable PU
Metal Chip Resisting Sole
Yes
Removable Insole
Yes
Ninety Degree Heel
No
Insole Material
Polyurethane
Waterproof Type
Waterproof Membrane
Footwear Style
6 in Work Boot
Metatarsal Guard
No
Chain Saw Cut Resistant
No
Upper Boot Material
All Leather
Footwear Construction Type
Welted
Standards
ASTM 2413-18 EH, ASTM F2413-18
Max. Heat Rating
300 Degrees F
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Footwear Construction
Welted
Puncture Resistant Insole
No
Electrical Hazard Rated
Yes
Non Metallic Upper
No
Conductive
No
Features
Fastdry Technology
Upper Material Description
Leather
Outsole Technology
Wedge Outsole
Footwear Shank
Yes
Slip Resistant
Yes
Toe Style
Round Toe
Insole Color
Black
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Laces Color
Brown
Midsole Technology
Welt
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Lugs
Metal
Outsole Color
Yellow
Metatarsal Guard Style
None
Non-Marking Upper
No
Heat Resistant
Yes
Slip-Resistance Rating (SATRA Test Values)
Yes
Slip-Resistance Value - SATRA Heel - Dry
0.46
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
Maximum Heat Rating
300 Degrees F
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Slip-Resistance Value - SATRA Heel - Oily
0.39
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Toe Cap Material
Steel
Closure
Lace Up
All-Leather Upper
Yes
Slip-Resistance Value - SATRA Heel - Wet
0.43
Style Family
6-Inch Work Boot
Insole Technology
Removable
Heel Definition
Flat Heel
Construction
Welted
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Gender (PRINT)
Women's
Outsole Material (PRINT)
Rubber
Shank Material (PRINT)
Steel
Oil-Resisting Sole (PRINT)
Yes
Upper Material (PRINT)
Leather
Ninety-Degree Heel (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
Yes
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Polyurethane
Maximum Heat Rating (PRINT)
300 Degrees F
Liner Material (PRINT)
Mesh
Puncture-Resistant Sole (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Insole Material (PRINT)
Polyurethane
Metatarsal Guard (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Manufacturer-Suggested Sole Slip Rating
Better
Ninety-Degree Heel
No
Puncture-Resistant Sole
No
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
Chemical-Resisting Sole
Yes
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 7 1/2, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.