Women's 6-Inch Work Boot, 9 M, Steel Toe, 6 in H, Brown, FW6225-W

  • Mfr # FW6225-W SZ: 9M
  • Zoro # G505817872
product price: 
$
163.99
/pr
Free Shipping & Returns

Key Features

Width
M
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
FW6225-W SZ: 9M
Zoro #
G505817872
UPC #
847816084899
Country of Origin
Brunei Darussalam
Item
6-Inch Work Boot
Color
Brown
Gender
Women's
Waterproof
Yes
Style Number
FW6225-W
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Predominant Footwear Color
Brown
Toe Shape
Round
Footwear Closure Type
Lace
Max. Heat Rating
300 Degrees F
Footwear Shank Type
Steel
Conductive
No
Closure Type
Lace
Metatarsal Guard
No
Insole System
Removable PU
Insulated
No
Puncture Resistant Insole
No
Features
Fastdry Technology
Non Metallic Upper
No
Last Number or Name
FW6225
Footwear Sole Pattern
Wedge
Non-Marking Sole
Yes
Electrical Hazard Rated
Yes
For Outdoor Traction
Yes
Liner Material
Mesh
Standards
ASTM 2413-18 EH, ASTM F2413-18
Upper Color
Brown
Footwear Style
6 in Work Boot
Shank Material
Steel
Oil Resisting Sole
Yes
Chemical Resisting Sole
Yes
Metal Chip Resisting Sole
Yes
Waterproof Type
Waterproof Membrane
Ninety Degree Heel
No
Footwear Construction Type
Welted
Completely Non Metallic
No
Upper Boot Material
All Leather
Footwear Construction
Welted
Resists
Water
Midsole Material
Polyurethane
Insole Material
Polyurethane
Chain Saw Cut Resistant
No
Static Dissipative
No
Insulation Type
None
Wide Toe Cap
No
Removable Insole
Yes
Upper Material Description
Leather
Manufacturers Suggested Sole Slip Rating
Better
Slip-Resistance Rating (SATRA Test Values)
Yes
Non-Marking Upper
No
Insole Color
Black
SATRA Rating- Heel Slip on Quarry Tile
Dairy Tile (Dry): 0.46, Dairy Tile (Oil): 0.39, Dairy Tile (Oily/Wet): 0.37, Dairy Tile (Wet): 0.43
Toe Style
Round Toe
Outsole Technology
Wedge Outsole
Lugs
Metal
Heat Resistant
Yes
Slip Resistant
Yes
Metatarsal Guard Style
None
Midsole Technology
Welt
Outsole Color
Yellow
Laces Color
Brown
Footwear Shank
Yes
SATRA Rating- Forefoot Slip on Quarry Tile
DairyTile(Dry):0.41, DairyTile(Oil):0.36, DairyTile(Oily/Wet):0.38, DairyTile(Wet):0.49
Slip-Resistance Value - SATRA Heel - Oily
0.39
Slip-Resistance Value - SATRA Forefoot - Wet
0.49
Slip-Resistance Value - SATRA Forefoot - Oily/Wet
0.38
All-Leather Upper
Yes
Construction
Welted
Heel Definition
Flat Heel
Slip-Resistance Value - SATRA Forefoot - Oily
0.36
Slip-Resistance Value - SATRA Heel - Oily/Wet
0.37
Slip-Resistance Value - SATRA Forefoot - Dry
0.41
Slip-Resistance Value - SATRA Heel - Wet
0.43
Insole Technology
Removable
Slip-Resistance Value - SATRA Heel - Dry
0.46
Maximum Heat Rating
300 Degrees F
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Metal Chip-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Shank Material (PRINT)
Steel
Chemical-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Manufacturer-Suggested Sole Slip Rating (PRINT)
Better
Gender (PRINT)
Women's
Insole Material (PRINT)
Polyurethane
Midsole Material (PRINT)
Polyurethane
Puncture-Resistant Sole (PRINT)
No
Maximum Heat Rating (PRINT)
300 Degrees F
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Outsole Material (PRINT)
Rubber
Liner Material (PRINT)
Mesh
Ninety-Degree Heel (PRINT)
No
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Better
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Puncture-Resistant Sole
No
Ninety-Degree Heel
No
Includes Shank
Yes
Includes Metatarsal Guard
No
Chain Saw Cut-Resistant
No
Wire Color
Brown

Dimensions

Size
9
Width
M
Height
6 in
Boot Height
6 in
Footwear Width
M
Heel Height
0 in
Overall Height
6 in
Size (PRINT)
9

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Electrical Hazard (EH), Impact/Compression, Closure Lace Up, Chemical Resisting Sole Yes, Color Brown, Width M, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Welted, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 9, Static Dissipative No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.