Shop CARHARTT

Women's T-Shirt, 100% Cotton, Open, 1 Pocket(s), Green, 2XL

  • Mfr # 103067-BLMXXLREG
  • Zoro # G105657687

product price: 
$
20.35
/ea

Key Features

Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
103067-BLMXXLREG
Zoro #
G105657687
UPC #
195836161312
Country of Origin
Guatemala
Item
T-Shirt
Color
Green
Material
100% Cotton
Fabric Weight
6.75 oz
Fit
Loose Fit
Pockets
1
Features
100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Label, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Tagless Neck Label for A Smooth Feel
Gender
Women's
Closure Type
Open
Style
T-Shirt
Pattern
Solid
Number of Outside Pockets
1
Application
Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons
Wrist Closure
Open
Collar Style
Open
Pocket Locations
Left Chest
Moisture-Wicking
No
Tag-less
Yes
Cleaning and Care Instructions
Machine Wash Warm with Like Colors, Tumble Dry Medium, use Only Non-Chlorine Bleach when Needed
Cuff Style
Open
Type
T-Shirt
Shell Material
100% Cotton
Wire Color
Green
Container Type
T-Shirt
Sensor Body Style
T-Shirt
Traction Material
100% Cotton

Dimensions

Size
2XL
Sleeve Length
Short Sleeve
Minimum Chest Size
45 1/2 in
Maximum Chest Size
47 1/2 in
Size-Body Type
Regular
Fits Chest Size
100% Cotton Jersey Knit, Left-Chest Pocket with Sewn-On Carhartt Label, Rib-Knit Crewneck Holds its Shape Throughout the Workday, Tagless Neck Label for A Smooth Feel
Bottle Size
2XL
Size - Alpha
2XL
Container Size
2XL

Description

Women's Pocket Tshirt, Gender Women's, Style T-Shirt, Material 100 Percent Cotton, Fabric Weight 6.75 oz, Number of Outside Pockets 1, Fit Loose Fit, Color Green, Sleeve Type Short, Size 2XL, Maximum Chest Size 47 1/2 in, Minimum Chest Size 45 1/2 in, Size-Body Type Regular, Application Carpentry, Construction, Fire Department, General Purpose, Hospitality, Police, Prisons

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.