This item is Discontinued.
This item is Discontinued.
Women's T-shirt, Cotton, 0 Pocket(s), Green, S (Discontinued)
Mfr #
WK003 GTA XSM
Zoro #
G9596518
UPC # 035481425424
Country of Origin El Salvador
Category Work Shirts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WK003 GTA XSM
Zoro #
G9596518
UPC #
035481425424
Country of Origin
El Salvador
Dimensions
Size
S
Sleeve Length
Long Sleeve
Fits Chest Size
31 in to 32 in
Maximum Chest Size
32 in
Minimum Chest Size
31 in
Details
Item
T-shirt
Color
Green
Material
Cotton
Fabric Weight
8 oz
Pockets
0
Gender
Women's
Number of Outside Pockets
0
Type
T-Shirt
Style
T-Shirt
Description
T-shirt, Gender Women's, Style T-Shirt, Material Cotton, Fabric Weight 8 oz, Number of Outside Pockets 0, Color Green, Sleeve Type Long, Sleeve Length Long Sleeve, Size S, Maximum Chest Size 32 in, Minimum Chest Size 31 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.